Shop All Needle Nose Pliers
K-Tool International
Needle Nose Plier, 6"
Mfr # KTI-51006T
Zoro # G7002453
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Handle Type Vinyl Grip
- Side Cutter Yes
Product Information
- Brand K-Tool International
- MFR # KTI-51006T
- Zoro # G7002453
- UPC # 00769622995162
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Handle Type | Vinyl Grip |
Side Cutter | Yes |
Item | Needle Nose Plier,6" |
Description
Needle Nose Plier,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 1 Cut D (4TGZ9)
- BOSTITCH Bostitch Cap Stapler Kit (SL1838BC)
- ICS Air Filter (544064)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- K-TOOL INTERNATIONAL Bent End Needle Nose Pliers, 6" (KTI-51206)
- K-TOOL INTERNATIONAL Needle Nose Pliers Set, 3 pcs. (KTI-51103)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- KNIPEX 6 1/4 in Bent Long Nose Plier Plastic Coated Handle (31 21 160)
- K-Tool International Needle Nose Pliers