Shop All Ratcheting Wrench Sets
K-Tool International
Metric Ratcheting Wrench, Reversible, 8mm
Mfr # KTI-45608
Zoro # G7058158
product price: $9.09
/ea
Sold in multiples of 2 for $18.18
$18.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type Metric
Product Information
- Brand K-Tool International
- MFR # KTI-45608
- Zoro # G7058158
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Metric Ratcheting Reversible Wrench,8mm |
Description
Metric Ratcheting Reversible Wrench,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4in Demo Demon Carbide Teeth Roug (DHS4000CTR)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (21AA82)
- DISSTON Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw (C96)
- HOUGEN RotaCut Hole Cutter Kit Fractional, Clamshell (11075C)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 15/16" (KTI-41130)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL 24X25 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB24X25)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 17mm (KTI-45617)
- K-Tool International Ratcheting Wrench Sets