Shop All Ratcheting Wrench Sets
K-Tool International
Metric Ratcheting Wrench, Reversible, 16mm
Mfr # KTI-45616
Zoro # G7058103
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type Metric
Product Information
- Brand K-Tool International
- MFR # KTI-45616
- Zoro # G7058103
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 16mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Metric Ratcheting Reversible Wrench,16mm |
Description
Metric Ratcheting Reversible Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- GREY PNEUMATIC 7PC HD CHISEL SET (CS807)
- CHAMPION CUTTING TOOL CHAMPION FINAL DRIVE GEAR FOR AC35 (AC3512)
- BLACK & DECKER Brush (949646-01)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet - 19-5/8" (KTI-24092)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 12mm (KTI-41612)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 19mm (KTI-41619)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- K-Tool International Wrenches