Shop All Ratcheting Wrench Sets
K-Tool International
Metric Ratcheting Wrench, Reversible, 15mm
Mfr # KTI-45615
Zoro # G7058191
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type Metric
Product Information
- Brand K-Tool International
- MFR # KTI-45615
- Zoro # G7058191
- UPC # 00769622456151
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | Metric |
Item | Metric Ratcheting Reversible Wrench,15mm |
Description
Metric Ratcheting Reversible Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- FILE Laminate Mill Cut (14502 12)
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 3/4", 6Pt (KTI-41424)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 24mm (KTI-45624)
- K-TOOL INTERNATIONAL 2 Pc. Metric Double Box Univ Spline 90 Tooth Rev Rat (KTIXDDBM4)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- K-TOOL INTERNATIONAL SAERatchetingWrenchSet, Reversible, 13pcs. (KTI-45900)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 1/2", 6Pt (KTI-41416)
- K-Tool International Wrenches