Shop All Ratcheting Wrenches
K-Tool International
Metric Ratcheting Reversible Wrench, 21mm
Mfr # KTI-45621
Zoro # G7002359
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material metal
- Size 21mm
Product Information
- Brand K-Tool International
- MFR # KTI-45621
- Zoro # G7002359
- UPC # 00031113091333
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 21mm |
Details
SAE or Metric | Metric |
Material | metal |
Item | Metric Ratcheting Reversible Wrench,21mm |
Description
Metric Ratcheting Reversible Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19916)
- PROTO 3/8 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7210MHF)
- RED DEVIL Patchers Utility Pat (4045)
- MAYHEW STEEL PRODUCTS PUNCH PIN 1/4" (MY21005)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 30-250 Ft/Lb, 1/2" Drive (KTI72126A)
- K-TOOL INTERNATIONAL Ratcheting Torque Wrench, 1/2" Drive (KTI72102)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (4PK) (KTI73870)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench, 30-250 In/Lbs, 3/8" Drive (KTI72120A)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 1/2 in. (KTI-45916)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- K-Tool International Wrenches