Shop All Nut Setters and Bit Holders
K-Tool International
Master Tamper Proof Torx Bit Set, 12 pcs.
Mfr # KTI-21500
Zoro # G7033518
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Material Heat Treated Alloy Steel
- Bit Style Tamperproof Torx(R)
- Measurement Type Torx(R)
- Includes (6) 1/4" Drive: T10, T15, T20, T25, T27, T30 Sizes; (4) 3/8" Drive: T40, T45, T50, T55 Sizes; (2) Bit Holders
Product Information
- Brand K-Tool International
- MFR # KTI-21500
- Zoro # G7033518
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4", 3/8" |
Point Size | T10, T15, T20, T25, T27, T30, T40, T45, T50, T55 |
Details
Material | Heat Treated Alloy Steel |
Bit Style | Tamperproof Torx(R) |
Measurement Type | Torx(R) |
Includes | (6) 1/4" Drive: T10, T15, T20, T25, T27, T30 Sizes; (4) 3/8" Drive: T40, T45, T50, T55 Sizes; (2) Bit Holders |
Number of Pieces | 12 |
SAE or Metric | Torx(R) |
Item | Master Tamper Proof Torx Bit Set,12PCS |
Description
Master Tamper Proof Torx Bit Set,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Secumax Snitty (43037.00)
- ELESA Fold-away handles, IR.620/73 S.D.20 (IR.620)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6-Inch (6956INS)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-40 3/8" Dr (KTI-21540)
- K-TOOL INTERNATIONAL Pneumatic Bit Taper, Punch Sharp (KTI-81977)
- K-TOOL INTERNATIONAL Bit Holder 1/4 Inch (KTI-18008)
- BETA Flexible Bit Holder Handle Long, 500mm (008970015)
- K-Tool International Screwdrivers and Nutdrivers