Shop All Impact Sockets
K-Tool International
Impct Sckt, Deep, 6 pt., 3/4"Drive, 8 pcs.
Mfr # KTI-34200
Zoro # G7000898
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 8
- Includes (8) Impact Socket: 1" to 1-1/2"
Product Information
- Brand K-Tool International
- MFR # KTI-34200
- Zoro # G7000898
- UPC # 00079531626256
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) Impact Socket: 1" to 1-1/2" |
Material | Chrome Molybdenum Steel |
Item | Socket Set |
Description
Impct Sckt,Deep,6 pt.,3/4 In.Drive,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- HUTCHINS MANUFACTURING SANDER 800-D AIR ORBITAL (HU3804)
- DRILL AMERICA #30 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP30)
- STARRETT Hole Saw Arbor with Pilot Drill (A1)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI38218)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37514)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-37210)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- K-Tool International Sockets & Ratchets