Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 4mm
Mfr # KTI-27904
Zoro # G7056940
product price: $2.09
/ea
Sold in multiples of 4 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-27904
- Zoro # G7056940
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 4mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- MILWAUKEE TOOL SDS MAX Ground Rod Driver (48-62-4091)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- OLFA 18mm Solid Blade, 10PK (9009)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7mm (KTI-27907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" (KTI-22908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 23/32 in L (J49903/16)
- K-Tool International Bit Sockets