Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 1/4"
Mfr # KTI-22908
Zoro # G7056837
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-22908
- Zoro # G7056837
- UPC # 00769622229083
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 1/4" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- DRILL AMERICA 3/8"x18" Ship Auger Bit (DMS73-1010)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" (KTI-22905)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 10mm (KTI-27910)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7mm (KTI-27907)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- TITAN SOCKET HEX BIT 3/8" DR 6MM (TL15606)
- K-Tool International Sockets & Ratchets