Shop All Bit Sockets
K-Tool International
Hex Bit Socket, 3/8" Drive, 10mm
Mfr # KTI-27910
Zoro # G7000511
product price: $3.05
/ea
Sold in multiples of 4 for $12.20
$12.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-27910
- Zoro # G7000511
- UPC # 00069060356397
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Hex Bit Socket |
Finish | High Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In. Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (84950)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm (KTI-27955)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 4mm (KTI-27904)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6 (KTI-27906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" (KTI-22908)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM69)
- K-Tool International Bit Sockets