Shop All Floor Jacks
K-Tool International
Hand Pallet Jack 6500Lbs
Mfr # KTI-63800
Zoro # G1072520
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Features Max Lift 7"; 210 Degrees Turning Radius
- Type Hand Pallet Jack
- Material Steel
- Lifting Capacity 6500 lb.
- Length 48" (Fork)
Product Information
- Brand K-Tool International
- MFR # KTI-63800
- Zoro # G1072520
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 48" (Fork) |
Details
Item | Hand Pallet Jack |
Features | Max Lift 7"; 210 Degrees Turning Radius |
Type | Hand Pallet Jack |
Material | Steel |
Lifting Capacity | 6500 lb. |
Description
Hand Pallet Jack 6500Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOTT Shock Absorber, Sk-3039 (SK-3039)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", PK10 (5953-010H)
- BUYERS PRODUCTS 6 Foot DumperDogg® Steel Dump Insert (5531006)
- LISLE OXYGEN SENSOR THREAD CHASER (LI12230)
- K-TOOL INTERNATIONAL 3.5-Ton Low Profile Service Jack (KTIXD13002)
- K-TOOL INTERNATIONAL Scissor Jack, 1.5Ton (KTI63100)
- K-TOOL INTERNATIONAL 3.33 Ton Low Profile Service Jack (KTIXD63133)
- K-TOOL INTERNATIONAL Aluminum Service Jack Xd, 3Ton (KTI63099)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- K-TOOL INTERNATIONAL Aluminum Racing Jack, 1.5Ton, Color: Red (KTI63094)
- CARGO-LOK Friction Jack, Rebuild Kit (86115)
- K-Tool International Jacks