Shop All Locking Pliers
K-Tool International
Groove Joint Pliers, 12"
Mfr # KTI-54012
Zoro # G7034839
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Can be Adjusted to Grip or Turn Objects, Ideal for Grasping Nuts or Pipe, Handle Design Straight
- Handle Type Ergonomic, Vinyl Grip
- Material Chrome Vanadium Steel
- Overall Length 12"
- Finish Chrome plated
Product Information
- Brand K-Tool International
- MFR # KTI-54012
- Zoro # G7034839
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 12" |
Details
Features | Can be Adjusted to Grip or Turn Objects, Ideal for Grasping Nuts or Pipe, Handle Design Straight |
Handle Type | Ergonomic, Vinyl Grip |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Number of Pieces | 1 |
Item | Groove Joint Pliers,12" |
Description
Groove Joint Pliers,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914US)
- STARRETT Angle Meter, Magnetic Base, 0-90 Deg (AM-2)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/16 (C18430)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" (KTI-52007T)
- K-TOOL INTERNATIONAL Exhaust Grommet Pliers (KTI54055)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm (A-606)
- K-Tool International Locking Pliers