Shop All Nut Driver Sets
K-Tool International
Fractional Nut Driver 5/16" x 3"
Mfr # KTI-14410
Zoro # G7049520
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Bit Style Nut Driver
- Nut Driver Shank Style Hollow
Product Information
- Brand K-Tool International
- MFR # KTI-14410
- Zoro # G7049520
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
Number of Pieces | 1 |
Bit Style | Nut Driver |
Nut Driver Shank Style | Hollow |
Item | Fractional Nut Driver 5/16" x 3" |
Description
Fractional Nut Driver 5/16 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Bevel Gear Set (Quantity Of Two) (10MT30576)
- HHIP 5 Ton Ratchet Arbor Press (8600-3501)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 7-1/2 in H (CPUC20)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- K-TOOL INTERNATIONAL Fractional Nut Driver Set, 7 pcs. (KTI-14400)
- K-TOOL INTERNATIONAL Metric Nut Driver, 8mm x 75mm (KTI-14508)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- K-TOOL INTERNATIONAL Fractional Nut Driver 3/16" x 3" (KTI-14406)
- DYNAMIC Tools 7 Piece Metric Nut Driver Set, Acetate Handles (D062504)
- K-Tool International Nut Driver Sets