Shop All Pullers
K-Tool International
Dent Puller Kit Heavy Duty, 10 lb
Mfr # KTI-70500
Zoro # G7055391
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Tool International
- MFR # KTI-70500
- Zoro # G7055391
- Country of Origin Taiwan, Province of China
- Category Pullers
Details
Item | Dent Puller Kit Heavy Duty 10 lb |
Description
Dent Puller Kit Heavy Duty 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 6423 Blu-Mol Xtreme 3 In. 18 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6423)
- PERFORMANCE TOOL 12.5 amps 1500 W 120 V Dual Temperature Heat Gun (W50076)
- SPEEDAIRE Thumb Lever Air Gun, 3/8" Extension (22YK46)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- POSI LOCK Jaw Puller, 4" Jaw Reach, 5 tons Cap. (TJ-3)
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- TIGER TOOL INTERNATIONAL U Joint Puller (10104)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- BETA Puller and Sheet Metal Support (015000325)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- K-Tool International Pullers