Shop All Wire Strippers & Crimpers
K-Tool International
Crimp/Wire Stripper, Pro Multipurpose
Mfr # KTI56204
Zoro # G7059153
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 / 2.5 / 6.0 / 10 / 16mm
- Features Easy To Grip Handles, Ability To Cut 5 Different Sizes
- Application Crimps Non-Insulated Terminals
- Number of Pieces 1
- Handle Type Grip
Product Information
- Brand K-Tool International
- MFR # KTI56204
- Zoro # G7059153
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 1.5 / 2.5 / 6.0 / 10 / 16mm |
Features | Easy To Grip Handles, Ability To Cut 5 Different Sizes |
Application | Crimps Non-Insulated Terminals |
Number of Pieces | 1 |
Handle Type | Grip |
Item | Pro Multipurpose Crimp/Wire Stripper |
Description
Pro Multipurpose Crimp/Wire Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- PERFORMANCE TOOL 1-7/8 Comb Wrench (Bulk) (W347B)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- K-TOOL INTERNATIONAL ProMultiPurpose Crimp/Wire Stripper, 8.5" (KTI56202)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- K-TOOL INTERNATIONAL Crimp/Wire Stripper, Pro Multi Purpose, 9" (KTI56201)
- JONARD TOOLS Modular Pass-Thrgh Crimping Tool for CAT (UC-4569)
- MIDWEST FASTENER Electrical Hand Crimper Tools (73073)
- K-Tool International Crimping Tools