K-Tool International

Compact Jump Starter For Gasoline And Diesel Engines 1500 Amp, 12-Volt, 24,000Mah


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Safe, Compact, and powerful 24,000mAh, lithium polymer battery with 600 cold cranking amps, and 1500 peak amps;Patented safety technology which provides Over charge/discharge protection, Overheat protection, Reverse connection protection, and Short circuit protection;Meets UL2743 safety standard in a UL94 V0 flammable resistant shell. Recharge Time;6.0-6.5 hrs. Size;9.0"x3.9"x1.5". Weight;1.8lbs.;1-USB Type C input and output port, 1-USB quick charge out, 1-USB 5V2.4A, 1-15V DC cut, LED flash light 120 lumen with three modes (strobe, SOS, flashlight);Contents: 1 Jumper cable, 1 Type C to Type C cable, 1 Type C to A USB cable, 1 120VAC Wall charger, 1 12VDC adapter, 1 Storage case;For use with all gasoline engines and up to 11.0L diesel engines;Can also be used as a power source for recharging USB devices such as smartphones, tablets and more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.