Shop All Automotive Jump Starters
K-Tool International
Compact Jump Starter 1200 Amp, 12-Volt, 16,000Mah
Mfr # KTIXD8008
Zoro # G206006155
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Tool International
- MFR # KTIXD8008
- Zoro # G206006155
- UPC # 769622992277
- Country of Origin China
- Category Automotive Jump Starters
Description
Safe, Compact, and powerful 16000mAh lithium polymer battery with 500 cold cranking amps, and 1200 peak amps;Patented safety technology which provides Over charge/discharge protection, Overheat protection, Reverse connection protection, Short circuit protection;Meets UL2743 safety standard in a UL94 V0 flammable resistant shell. Recharge Time; 4.0-4.5 hrs. Size; 8.7"x3.4"x1.4". Weight; 1.4lbs.;1-USB Type C input and output port, 1-USB quick charge out, 1-USB 5V2.4A, 1-15V DC cut, LED flash light 120 lumen with three modes (strobe, SOS, flashlight);1 Jumper cable, 1 Type C to Type C cable, 1 Type C to A USB cable, 1 120VAC Wall charger, 1 12VDC adapter, 1 Storage case
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Power Door Lock Switch, Pds-209 (PDS-209)
- JACKEL Snap In Hub Pvc 4" (SIH4)
- LUVERNE TRUCK EQUIPMENT 2IN TUBULAR GRILLE GUARD CHROME (330713-331112)
- AMFLO Tire Repair Inserts For Radials, 4In. (AMF15-184)
- K-TOOL INTERNATIONAL Compact Jump Starter For Gasoline And Diesel Engines 1500 Amp, 12-Volt, 24,000Mah (KTIHD4903)
- LISLE White Relay Test Jumper Honda Toyota Nissan (60630)
- STEELMAN 600A Li-Ion Jump Start Power Bank with Memory Saver Cord (60018)
- INTEGRATED SUPPLY NETWORK Clore Commercial Jump Starter - 12/24V - 4001 (4001)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- K-Tool International Automotive Jump Starters