Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 7mm Size
Mfr # KTI-41807
Zoro # G2669427
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Longer Than Most Standard Combination Wrenches to Access Hard to Reach Areas
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Overall Length 5 3/8 in
Product Information
- Brand K-Tool International
- MFR # KTI-41807
- Zoro # G2669427
- UPC # 769622418074
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 7 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Longer Than Most Standard Combination Wrenches to Access Hard to Reach Areas |
Single End/Double End | Double End |
Wrench Product Grouping | Wrenches |
Wrench Shape | Straight |
Number of Points | 12 |
Insulated | No |
Anti-Slip Design | No |
Ratcheting Configuration | Non-Ratcheting |
Tether Capable | Tether Capable |
Head Movement | Fixed |
Finish | Chrome |
Reversing | No |
Opening Type | Rounded |
Tether Style | Tether Capable |
Measurement Type | Metric |
Handle Type | One Piece |
Head Offset Angle | 15° |
Ratcheting | No |
Head Type | Offset |
Box End Type | 12-Point Box End |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 21/32 X 2 in. 12,000-Series Annular Cutter Stack Cut (12221S)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- K-TOOL INTERNATIONAL Needle Scaler (KTI89275)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 10mm Size (KTI-41810)
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 27mm (KTI-41827)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 20mm Size (KTI-41820)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1" (KTI-41132)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- WESTWARD Combination Wrench, 1-3/16", SAE, Satin (54RZ52)
- K-Tool International Combination Wrenches