Shop All Combination Wrenches
K-Tool International
Combination Wrench, Metric, 18mm Size
Mfr # KTI-41818
Zoro # G2669366
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
- Number of Points 12
- Overall Length 9 in
- Head Movement Fixed
- Reversing No
Product Information
- Brand K-Tool International
- MFR # KTI-41818
- Zoro # G2669366
- UPC # 769622418180
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9 in |
Head Size | 18 mm |
Details
Features | Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils |
Number of Points | 12 |
Head Movement | Fixed |
Reversing | No |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Anti-Slip Design | No |
Single End/Double End | Double End |
Ratcheting Configuration | Non-Ratcheting |
Wrench Product Grouping | Wrenches |
Wrench Shape | Straight |
Head Type | Offset |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Type | Rounded |
Box End Type | 12-Point Box End |
Handle Type | One Piece |
Ratcheting | No |
Tether Style | Tether Capable |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 9 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- ANCOR Ancor Cut/Strip/Crimp Multi Tool - 22-10 AWG (702007)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" (9707)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1" (KTI-41132)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 17mm (KTI-41617)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 11/16" (KTI-41122)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 22mm Size (KTI-41822)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 6 pt., 5/8" (KTI-41420)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 11mm (KTI-41611)
- URREA Urrea 9/16"" 12-Point Full Polish Chrome Combination Wrench (1218T)
- K-Tool International Wrenches