Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs.
Mfr # KTI-19240
Zoro # G7048041
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth, Comfortable Square Handles
- Overall Length 9", 12", 18", 24"
- Pry Bar Sub-Category Pry Bars
- Includes (4) Bent-End Pry Bar: 9", 12", 18", 24"
- Number of Pieces 4
Product Information
- Brand K-Tool International
- MFR # KTI-19240
- Zoro # G7048041
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 9", 12", 18", 24" |
Details
Features | Smooth, Comfortable Square Handles |
Pry Bar Sub-Category | Pry Bars |
Includes | (4) Bent-End Pry Bar: 9", 12", 18", 24" |
Number of Pieces | 4 |
Item | Bnt End Pry Bar Set W/Scrwdrvr Hndl,4PCS |
Description
This K Tool International KTI-19240 Bnt End Pry Bar Set is the perfect tool to add to your collection. It will help you pull nails and pry apart boards, sheet metal and more. This set of 4 bars includes a 9", 12", 18" and 24" bar. Each bnt end pry bar has smooth, comfortable square handles. The K Tool International KTI-19240 Bnt End Pry Bar Set will be a great addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Mm 3/4Dr 1-5/16 Socket (352617)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 12 pt Deep Depth, Black Oxide (J7322)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- K-TOOL INTERNATIONAL 8 Pry Bar (KTIXD19008)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- K-TOOL INTERNATIONAL K Tool International KTI19212 12 Inch Pry Bar With Square Handle (KTI19212)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- BOJO TOOLS 14 PC Trunk Detail Pry Tool and Scrapers Kit (ZB-M14-BLK)
- K-Tool International Pullers and Separators