Shop All Fuse Assortments
K-Tool International
Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated
Mfr # KTI00021
Zoro # G5047452
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATO
- Total Number of Fuses Included 80
- Fuse Kit Amp Range 3 A to 30 A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Product Information
- Brand K-Tool International
- MFR # KTI00021
- Zoro # G5047452
- Country of Origin United States
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATO |
Total Number of Fuses Included | 80 |
Fuse Kit Amp Range | 3 A to 30 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | None |
Body Style | Blade |
Body Material | Plastic |
Description
Fuse Kit- Ato Fuse 80 Pieces,00021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated (AGC-EK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- K-Tool International Fuse Assortments