Shop All Pipe Wrenches
K-Tool International
8" L Cast Iron Pipe Wrench, 8"
Mfr # KTI-49008
Zoro # G7001570
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Handle Material Cast Iron
- Features Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile
Product Information
- Brand K-Tool International
- MFR # KTI-49008
- Zoro # G7001570
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Pipe Wrench,8" |
Handle Material | Cast Iron |
Features | Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile |
Description
Pipe Wrench,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Trowel-10 Rivets, 18"x4 (CF729BPF-10R)
- DOTCO 1/4 Collet (208)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- GEARWRENCH 1/2" 90-Tooth 12 Point Ratcheting Combination Wrench (86945)
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- K-TOOL INTERNATIONAL 36" L 4" Cap. Aluminum Aluminum Pipe Wrench, 4" Capacity (KTI-49136)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 010)
- K-Tool International Pipe Wrenches