Shop All Hanging Work Lights
K-Tool International
650 Lumen Cob Wireless Inductive Charging Work Light
Mfr # KTIXD5534
Zoro # G006006485
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Tool International
- MFR # KTIXD5534
- Zoro # G006006485
- UPC # 769622909756
- Country of Origin China
- Category Hanging Work Lights
Description
650 LM COB Work Light, with Inductive charging function and Swivel leg with magnetic base;Max brightness: 650 lm (front) / 80 lm (top); Main light is dimmable;Overall Length: 8” ;Runtime: 2.5 hour (front) / 11 hours (top);Battery: 3.7V, 2500 MAH Li-ion rechargeable;Charge time: 4.5 hours approx.;Includes 1pc C type USB cable only;w/o AC charger.;(Inductive charger NOT include)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Sheetrock Flushmount Kit, ELP and DLP, 2x4 (ASD-FDW-ELP24)
- ALSET LED Direct Wire 2' Tube 4K (50702)
- EKENA MILLWORK Crawley Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/4"), 18"W x 18"H x 3 1/4"ID x 1 1/2"P (CM18CR2)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Black String Light w/15 sockets-Bulbs included (812483)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Folding Detachable (KTIXD5039C)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Low Profile 1400 L (KTIXD5044C)
- K-TOOL INTERNATIONAL Trouble Light Retrofit 500 Lumens (KTI73379A)
- SOUTHWIRE LED String Lights, 50ft., 14/3 SJTW (7164SW)
- STREAMLIGHT Stinger LED - Light Only - Lime (75635)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- SOUTHWIRE Low Bay, Screw In, LED, 8200lm (T50078)
- K-Tool International Hanging Work Lights