Shop All Socket Sets
K-Tool International
3/8 in Drive Metric, 15 pcs
Mfr # KTI27501
Zoro # G203764614
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Features Heat Treated
- Material Chrome Vanadium Steel
- Number of Pieces 15
- Drive Size 3/8 in
Product Information
- Brand K-Tool International
- MFR # KTI27501
- Zoro # G203764614
- UPC # 769622275011
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Details
Measurement Type | Metric |
Features | Heat Treated |
Material | Chrome Vanadium Steel |
Number of Pieces | 15 |
Item | Socket Set |
Number of Points | 12 |
Includes | (1) 7mm Socket; (1) 8mm Socket; (1) 9mm Socket; (1) 10mm Socket; (1) 11mm Socket; (1) 12mm Socket; (1) 13mm Socket; (1) 14mm Socket; (1) 15mm Socket; (1) 16mm Socket; (1) 17mm Socket; (1) 18mm Socket; (1) 19mm Socket; (1) 20mm Socket; (1) 21mm Socket; Rail Organizer |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1"x1"x4"x6-1/2" (C39745)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- WRIGHT TOOL Tool Box Red, Metal w/Two Hasp (237)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22800)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 14 pcs (KTI-28100)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22547)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- K-Tool International Socket Sets