Shop All Sockets
K-Tool International
3/8" Drive, T55 Torx(R) Socket
Mfr # KTI-22655
Zoro # G7044943
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Alloy steel
- Finish Satin
Product Information
- Brand K-Tool International
- MFR # KTI-22655
- Zoro # G7044943
- UPC # 00769622226556
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | T55 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Alloy steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Alloy Stl Intrnl Torx Socket,T-55,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (140701)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22650)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- K-TOOL INTERNATIONAL 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (KTI-28125)
- K-TOOL INTERNATIONAL 1/2" Drive, 24mm Metric Socket, 6 Points (KTI-28224)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- K-Tool International Sockets & Ratchets