Shop All Socket Sets
K-Tool International
3/8" Drive SAE, 13 pcs
Mfr # KTI-22501
Zoro # G7035408
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8"
- Finish Chrome
- Material Chrome Vanadium Steel
- Measurement Type SAE
Product Information
- Brand K-Tool International
- MFR # KTI-22501
- Zoro # G7035408
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
SAE or Metric | SAE |
Finish | Chrome |
Material | Chrome Vanadium Steel |
Measurement Type | SAE |
Number of Pieces | 13 |
Features | Heat Treated |
Includes | (13) Sizes Ranging: 1/4" to 1" |
Description
Shallow SAE Socket Set,3/8 In.Dr,12Pt,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYT4)
- SPEEDAIRE Air Riveter, Industrial, 4800 lb. (3CRH8)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95557QPB123910)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE (19026)
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KTI20020)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 45 pcs (KTI-20045)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 16 pcs (KTI-23000)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 26 pcs (KTI-27000)
- PROTO 1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish (J54132)
- K-Tool International Sockets & Ratchets