Shop All Socket Sets
K-Tool International
3/8" Drive Metric, 15 pcs
Mfr # KTI-27401
Zoro # G7000660
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/8"
- Number of Pieces 15
- Material Chrome Vanadium Steel
- SAE or Metric Metric
Product Information
- Brand K-Tool International
- MFR # KTI-27401
- Zoro # G7000660
- UPC # 00031112655260
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Item | Socket Set |
Number of Pieces | 15 |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Finish | Chrome |
Includes | (15) Sizes: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, and 21mm, Socket. |
Features | Heat Treated |
Description
Sockt Set,Mtrc,Deep,16 pt.,3/8 In.Dr,15 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13" Disposable, Reversible Thickness Planer Knives (DW7352)
- STAHLWILLE TOOLS MINI-waterpump plier L.125mm max.jaw opening 25mm head black lacquered, polished handles dip-coated (65156125)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 8 pcs (KTI-21100)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 8 pcs (KTI-23200)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- H.B. PRODUCTS H.B. Products TRTSCS2513B 13 Piece Combination Turbo Socket Set .25 (TRTSCS2513B)
- K-Tool International Socket Sets