Shop All Socket Sets
K-Tool International
3/8" Drive Metric, 13 pcs
Mfr # KTI-27101
Zoro # G7035283
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (13) Shallow Socket Size: 7mm to 19mm
- SAE or Metric Metric
- Measurement Type Metric
- Material Chrome Vanadium Steel
- Features Heat Treated
Product Information
- Brand K-Tool International
- MFR # KTI-27101
- Zoro # G7035283
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Includes | (13) Shallow Socket Size: 7mm to 19mm |
SAE or Metric | Metric |
Measurement Type | Metric |
Material | Chrome Vanadium Steel |
Features | Heat Treated |
Finish | Chrome |
Number of Pieces | 13 |
Description
Mtrc Chrome Socket Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Drop-Head Auger 22Mm (72264)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- BSC PREFERRED 114x712 Auger Bit (DAG1150)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/32 in Size, Standard Socket, Black Phosphate (49-66-6101)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 3/8 in Drive Metric, 9 pcs (KTI27201)
- K-TOOL INTERNATIONAL 3/8 in Drive Metric, 15 pcs (KTI27501)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 8 pcs (KTI-21100)
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KTI20020)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN70)
- K-Tool International Sockets & Ratchets