Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket black oxide
Mfr # KTI-32518
Zoro # G7047201
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Swivel
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-32518
- Zoro # G7047201
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 9/16" |
Details
Socket Type | Swivel |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Description
Swivel 6Pt Impact Socket,3/8 In.Dr, 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal Silver-Streak Welders Pencils Specialty Markers in Silver, 12PK (96101)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 3 Pockets (80300)
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft (635-1/4)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32522)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38230)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set Black Oxide (KTI-37042)
- K-TOOL INTERNATIONAL Swivel Deep 6 Point Impact Socket -11/16In., 3/8In. Drive (KTI32422)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35138)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33526)
- K-Tool International Impact Sockets