Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket 6
Mfr # KTI-37417
Zoro # G7047168
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Swivel Deep Impact
Product Information
- Brand K-Tool International
- MFR # KTI-37417
- Zoro # G7047168
- UPC # 00769622374172
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Swivel Deep Impact |
Category Type | Impact Socket |
Description
Swvl Deep 6Pt Impact Socket,3/8 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLPR2)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37413)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KT92965)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38230)
- K-TOOL INTERNATIONAL K Tool International 1 Inch Female 3/4 Inch Male Impact Socket Adapter (KT92929)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38519)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39124)
- STEELMAN 3/4" Drive x 27mm 6-Point Deep Impact Socket (79259)
- K-Tool International Impact Sockets