Shop All Impact Sockets
K-Tool International
3/8" Drive Impact Socket 6
Mfr # KTI-37413
Zoro # G7047113
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Swivel Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-37413
- Zoro # G7047113
- UPC # 00769622374134
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
Socket Type | Swivel Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Swvl Deep 6Pt Impact Socket,3/8 In.Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- KODIAK CUTTING TOOLS 0.084 Carbide Endmill 4 Flute Micro Square End (5446958)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1964)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37417)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38235)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-38119)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 17 x 13 mm (66051E)
- K-Tool International Impact Sockets