Shop All Sockets
K-Tool International
3/8" Drive, 9/16" SAE Socket
Mfr # KTI-22218
Zoro # G7043631
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Product Information
- Brand K-Tool International
- MFR # KTI-22218
- Zoro # G7043631
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | High Polish, Heat Treated |
Description
Deep Socket,6Pt,9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3433MDL)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- URREA 1/2" Drive Socket Set, SAE, 11 pcs (73112)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket (KTI-22208)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket (KTI-22216)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 6 Points (KTI-22132)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket, 6 Points (KTI-22527)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/2" (5548HL)
- K-Tool International Sockets