Shop All Sockets
K-Tool International
3/8" Drive, 5/8" SAE Socket, 12 Points
Mfr # KTI-22520
Zoro # G7042907
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-22520
- Zoro # G7042907
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket, 12Pt, 5/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U80LJ048AA3)
- DEWALT Cordless Impact Wrench, 3/8 in w/ Battery (DCF913B/DCB203)
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 12 Points (KTI-22510)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22518)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket (KTI-22216)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 3/8 In Socket Imp 3/8, M800 (M800)
- K-Tool International Sockets