Shop All Sockets
K-Tool International
3/8" Drive, 3/8" SAE Socket
Mfr # KTI-22212
Zoro # G6999769
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Product Information
- Brand K-Tool International
- MFR # KTI-22212
- Zoro # G6999769
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated, High Polish |
Description
Socket,Deep,6 pt.,3/8 In.Drive,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1" Drive(F) X 3/4" (M) Impact Adapter (940587)
- CENTURY DRILL & TOOL Stubby Drill Bit 1/4" Overall Length 1-15/16" Cutting Length 1-1/4" (17916)
- ZORO SELECT Insert Install Tool, Prewinder, M4 x 0.7 (3520-4.00HIP)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket (KTI-22232)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- K-TOOL INTERNATIONAL 3/8" Drive, 18mm Metric Socket (KTI-20318)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22850)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" STANDARD IM (GP3040R)
- K-Tool International Sockets & Ratchets