Shop All Sockets
K-Tool International
3/8" Drive, 3/8" SAE Socket, 12 Points
Mfr # KTI-22412
Zoro # G7042712
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-22412
- Zoro # G7042712
- UPC # 00769622224125
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep Socket, 12Pt, 3/8 In., 3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCC75R)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22430)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 12 Points (KTI-22410)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 6 Points (KTI-22132)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22408)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 12 Points (KTI-27421)
- PRO-GRADE TOOLS Socket, 1/4"Dr., 6Pt. Deep, 3/8" (12305)
- K-Tool International Sockets & Ratchets