Shop All Sockets
K-Tool International
3/8" Drive, 3/4" SAE Socket, 12 Points
Mfr # KTI-22424
Zoro # G7042688
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-22424
- Zoro # G7042688
- UPC # 00769622224248
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep Socket, 12Pt, 3/4 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM NMTB40 Right Angle Head (326204)
- MAYHEW TOOLS Mayhew Tools MAY-32020 5 Piece Pilot Punch Kit (MAY-32020)
- SUPERCUT 175-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (448009)
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 12 Points (KTI-22432)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22430)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22408)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 12 Points (KTI-22510)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- K-TOOL INTERNATIONAL 1/2" Drive, 27mm Metric Socket, 6 Points (KTI-28227)
- TEKTON 3/8 Inch Drive x 9/32 Inch 6-Point Socket (SHD12007)
- K-Tool International Sockets