Shop All Sockets
K-Tool International
3/8" Drive, 17mm Metric Socket
Mfr # KTI-20717
Zoro # G7054831
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spline Deep
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Size 17mm
Product Information
- Brand K-Tool International
- MFR # KTI-20717
- Zoro # G7054831
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 17mm |
Details
Socket Type | Spline Deep |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome Vanadium |
Item | Spline Socket |
Description
Chrome Spline Socket 3/8 In. Drive 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Rasp Drywall 5-1/2In W/Rails (14389)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- K-TOOL INTERNATIONAL 1/4" Drive, 11/32" SAE Socket, 6 Points (KTI-21211)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26115)
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points (KTI-27211)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22418)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- APEX TOOL GROUP Sckt1/2 FML SQ Drv 13mm FML Hex Oal2.25 (MB-13MM25)
- K-Tool International Sockets & Ratchets