Shop All Sockets
K-Tool International
3/8" Drive, 17mm Metric Socket, 6 Points
Mfr # KTI-27117
Zoro # G7000441
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-27117
- Zoro # G7000441
- UPC # 00769622271174
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 17mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Socket,Chrome,Stan,6 pt.,3/8 In.Drive,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Protecting Sleeve (31413233000)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- HHIP Dasqua 2 Piece Magnetic Base and 1" Indicator Set (7611-2010)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/4"W, .035 thick/gauge, 10-14 TPI (303-010155.000)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points (KTI-27114)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points (KTI-23146)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- K-TOOL INTERNATIONAL 3/4" Drive, 7/8" SAE Socket, 6 Points (KTI-24128)
- KO-KEN Socket 21mm 6 Point 77mm 1/2 Sq. Drive (4300M-21)
- K-Tool International Sockets