Shop All Sockets
K-Tool International
3/8" Drive, 14mm Metric Socket, 12 Points
Mfr # KTI-27514
Zoro # G7054630
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-27514
- Zoro # G7054630
- UPC # 00769622275141
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 14mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Chrome Socket, 3/8 In. Drive, 14mm, 12Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/32" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/32)
- MILWAUKEE TOOL 3/4" Weldon to 1/2" Chuck Adapter (49-59-0020)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Tap Set (DWT54400)
- QUIKDRIVE Adapter for DeWalt DCF622, DW969, DW267, DW268 Screwguns (DWA3G2)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket, 12 Points (KTI-22416)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- K-TOOL INTERNATIONAL Chrome Spline Socket 3/8" Drive 7/8", 202 (KTI20228)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 6 Points (KTI-22210)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- K-Tool International Sockets