Shop All Impact Socket Adapters
K-Tool International
3/4" Drive Socket Adapter SAE
Mfr # KTI-34016
Zoro # G7041890
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- For Use With Fastening in Tight Spaces
- Output Drive Size 1/2"
Product Information
- Brand K-Tool International
- MFR # KTI-34016
- Zoro # G7041890
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | Fastening in Tight Spaces |
Description
Impct Socket Adapter,3/4 In.FemaleX1/2 In.Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5012MH)
- CLE-LINE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23463)
- BONDHUS Bits, 17 mm Drive (43786)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34032)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- K-Tool International Sockets & Ratchets