Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34256
Zoro # G7041708
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-34256
- Zoro # G7041708
- UPC # 00769622342560
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-3/4" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- STEELMAN MAXILLA 24" Folding Bolt Cutter (93909)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34248)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34262)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34232)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38121)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (19064F)
- K-Tool International Sockets & Ratchets