Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34248
Zoro # G7041671
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-34248
- Zoro # G7041671
- UPC # 00769622342485
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/2" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Finish | black oxide |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- DEWALT 19 lb. SDS MAX Demolition Hammer (D25872K)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34258)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34244)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33526)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32122)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- K-Tool International Impact Sockets