Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34232
Zoro # G7040999
original price:
$25.20
30% off
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Product Information
- Brand K-Tool International
- MFR # KTI-34232
- Zoro # G7040999
- UPC # 00757282021697
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86134)
- PROSKIT Precision Screwdriver PZ#000x50 (SD-081-Z1)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.00mm (46464)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34262)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34248)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- K-TOOL INTERNATIONAL Swivel Deep 6 Point Impact Socket -11/16In., 3/8In. Drive (KTI32422)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- K-Tool International Sockets & Ratchets