Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket 6
Mfr # KTI-39138
Zoro # G7002532
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Standard Impact
Product Information
- Brand K-Tool International
- MFR # KTI-39138
- Zoro # G7002532
- UPC # 00769622391384
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 38mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Socket 3/4 In. Dr,Metric Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Electric Water Pump for MK-370 & MK-470 - 150 Gallons/hr (Jebao JP900) (WP700)
- CURRENT TOOLS Conduit Piston for 4" conduit (R40)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1001-FM50)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39130)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39122)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39124)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38515)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32424)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- K-Tool International Impact Sockets