Shop All Sockets
K-Tool International
3/4" Drive, 2-1/8" SAE Socket, 6 Points
Mfr # KTI-24168
Zoro # G7041960
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-24168
- Zoro # G7041960
- UPC # 00757282022571
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 2-1/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Stndrd 6Pt Chrm Socket,3/4 In.Dr,2-1/8-inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXSPORT Tool Duffel Bag, Duffel Bag, Olive Green, Canvas (10421)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53032D2B113580)
- OTC Step Plate Adapter Set (8074)
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27410)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2 " Dr, 17 " (KTI-23080)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Deep Length, Chrome Finish Socket (D016524)
- K-Tool International Sockets & Ratchets