Shop All Sockets
K-Tool International
3/4" Drive, 1-1/8" SAE Socket, 6 Points
Mfr # KTI-24136
Zoro # G7041820
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Product Information
- Brand K-Tool International
- MFR # KTI-24136
- Zoro # G7041820
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated |
Description
Stndrd 6Pt Chrome Socket,3/4 In.Dr,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 0.875"L, Steel (GN04----B1-L-21)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- TEKTON Mini Needle Nose Pliers (Smooth Jaw) (PMN03001)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- K-TOOL INTERNATIONAL 3/4" Drive, 7/8" SAE Socket, 6 Points (KTI-24128)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27410)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 6 Points (KTI-22210)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432N)
- K-Tool International Sockets