Shop All Sockets
K-Tool International
1/4" Drive, T27 Torx(R) Socket
Mfr # KTI-21827
Zoro # G7030149
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Chrome Vanadium Steel
- Finish Satin
Product Information
- Brand K-Tool International
- MFR # KTI-21827
- Zoro # G7030149
- UPC # 00769622218278
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | T27 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Chrome Vanadium Steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Chrm Vanadm Stl Torx Socket,1/4 In.Dr, T-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR LAURENCE Fractional Inch Insulating Glass Large Jaw Caliper (1GCAL6)
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- METABO Metabo C10FCGM 10 in. Compound Miter Saw (C10FCGM)
- BLU-MOL 1-9/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (525)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21820)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- K-TOOL INTERNATIONAL 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (KTI-28125)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket (KTI-22232)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/4" SAE Socket, 6 Points (KTI-24140)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- K-Tool International Sockets