Shop All Socket Sets
K-Tool International
1/4" Drive SAE, Metric, 44 pcs
Mfr # KTI-21044
Zoro # G7048647
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Includes (44) Sizes Standard Length Fractional Socket: 3/16" to 9/16"; Deep Fractional Socket: 1/4" to 9/16"; Standard Length Metric Socket: 4mm to 15mm; Deep Metric Socket: 6mm to 15mm
- Number of Pieces 44
Product Information
- Brand K-Tool International
- MFR # KTI-21044
- Zoro # G7048647
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Features | Heat Treated |
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Includes | (44) Sizes Standard Length Fractional Socket: 3/16" to 9/16"; Deep Fractional Socket: 1/4" to 9/16"; Standard Length Metric Socket: 4mm to 15mm; Deep Metric Socket: 6mm to 15mm |
Number of Pieces | 44 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Description
SAE/Mtrc Stnd/Dp Socket Set,1/4 In.Dr,44PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025544)
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- RIDGID Rings, O-Ring (15388)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7422H)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 15 pcs (KTI-27401)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 45 pcs (KTI-20045)
- TITAN Triple Square Socket Set, 9 pcs. (16144)
- K-Tool International Socket Sets