Shop All Socket Sets
K-Tool International
1/4" Drive SAE, 21 pcs
Mfr # KTI-21000
Zoro # G7038059
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome Vanadium Steel
- Number of Pieces 21
- SAE or Metric SAE
- Includes (21) 9 Short Socket: 3/16" to 1/2"; 7 Deep Socket: 1/4" to 1/2"; Push Button Ratchet; Universal Joint; 2" and 4" Extensions and Spinner
Product Information
- Brand K-Tool International
- MFR # KTI-21000
- Zoro # G7038059
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Finish | Chrome |
Material | Chrome Vanadium Steel |
Number of Pieces | 21 |
SAE or Metric | SAE |
Includes | (21) 9 Short Socket: 3/16" to 1/2"; 7 Deep Socket: 1/4" to 1/2"; Push Button Ratchet; Universal Joint; 2" and 4" Extensions and Spinner |
Measurement Type | SAE |
Description
SAE Socket Set,1/4 In.Dr,6Pt,21PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760W)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D691, PR (10D762)
- ALLWAY MP Contour Scraper Kit (CS6)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (43914)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26200)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 14 pcs (KTI-28100)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 8 pcs (KTI-23200)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26100)
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52122)
- K-Tool International Sockets & Ratchets