Shop All Socket Sets
K-Tool International
1/4" Drive Metric, 8 pcs
Mfr # KTI-26200
Zoro # G7052278
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Deep Socket Sized: 6mm, 13mm
- Drive Size 1/4"
- Features Heat Treated
- Finish Chrome
- Number of Pieces 8
Product Information
- Brand K-Tool International
- MFR # KTI-26200
- Zoro # G7052278
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Includes | (8) Deep Socket Sized: 6mm, 13mm |
Features | Heat Treated |
Finish | Chrome |
Number of Pieces | 8 |
SAE or Metric | Metric |
Measurement Type | Metric |
Material | Chrome Vanadium Steel |
Description
Metric Deep Socket Set,1/4 In.Dr,6Pt,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (2/cd) (MIS-727)
- VAUGHAN & BUSHNELL Rep Handle Tc308 (62082)
- WILTON Wilton 4-1/2"Mechanics Pro Vise (WIL28810)
- FREUD Plastic Blade, 14 (LU94M014)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 15 pcs (KTI-27401)
- K-TOOL INTERNATIONAL Metric Socket Holder Set, Gray, 3 Piece (KTI72475)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- K-Tool International Sockets & Ratchets